Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x62x62 mm |
---|---|
Logistic Weight | 147 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 60..-RSR |
Material | Steel |
Limit speed | 6200 rpm |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 17000 N |
Usually arrives within 14 working days