Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6309F600 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6309F600, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR
References
snr:
6309F600
rubix:
394A6293
ean:
3413520149482
Technical specifications
Inner diameter
45
mm
Outer diameter
100
mm
Width
25
mm
Product details
Technical specifications
Product details : SNR 6309F600 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
100
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.03
excl. VAT
/
Each
£
55.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6230/C3VL2071, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6204-Z/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6205/W64, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6319LLUCM/5K, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6013-2Z/C3, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6014LLU/5K, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 16005, Outer diameter: 47 mm | Width: 8 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 62205-2RS1, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6212LLUC3/5K, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF W 6210-2RS1/VT378, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6216-Z/C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6320-2Z, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6301-C-2Z>V, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61914, Outer diameter: 100 mm | Width: 16 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6418-M, Outer diameter: 225 mm | Width: 54 mm | Inner diameter: 90 mm