Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63 |
Material | Steel |
Cage | Other |
Reference speed | 21900 rpm |
Limit speed | 26500 rpm |
Precision | P6 |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 11500 N |
Weight | 0.059 kg |
Usually arrives within 14 working days