Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 623EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 623EEC3, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Deep groove ball bearing SNR
References
snr:
623EEC3
rubix:
205A0029
ean:
3413521639371
Technical specifications
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 623EEC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.05
excl. VAT
/
Each
£
3.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6212-2RS1/W64, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6211ZZCM/5K, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing Timken 6314-Z, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6212ZZNR/2AS, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK BL207C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6006-C-Z>V, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6034-M, Outer diameter: 260 mm | Width: 42 mm | Inner diameter: 170 mm
Deep groove ball bearing SKF 61909-2RS1, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6026-2Z-C3, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing NSK 6906, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61815-2RSR-Y, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6210-2Z/C3GJN, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6316C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6000-2Z/C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6305-2RZ, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm