Deep groove ball bearing SNR 6316C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6316C3
Rubix:103A8170
EAN:3413520152079



Documents
Product details : SNR 6316C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x45 mm |
|---|---|
| Logistic Weight | 3484 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 5500 rpm |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 86700 N |
| Basic dynamic load, radial - Cr | 123000 N |
| Weight | 3.7 kg |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Delivery usually within ( 3 ) days
