Deep groove ball bearing FAG 6006-C-Z>V, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:6006-Z
FAG:6006-C-Z>V
Rubix:274A6656
Manufacturer :0955614040000
EAN:4054372858048

Product details : FAG 6006-C-ZV DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-Z, single row, Generation C, shield , steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6006-c (generation c) |
| Cage | steel |
| Reference speed | 13800 rpm |
| Limit speed | 20100 rpm |
| Reaming diameter | 30 mm |
| Thickness | 13 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 14500 N |
| Weight | 0.11 kg |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Usually arrives within 14 working days
