Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 627EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 627EEC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep groove ball bearing SNR
References
snr:
627EEC3
rubix:
205A0055
ean:
3413521638794
Technical specifications
Inner diameter
7
mm
Outer diameter
22
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 627EEC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
7
mm
Outer diameter
22
mm
Width
7
mm
Sealing
two rubber seals
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 4308 ATN9, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6002-2Z, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6208-2RS1, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6928C4
Deep groove ball bearing SKF W 6202-2RS1, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6303LLUNRC3/2AS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6314DUC3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 6307, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 16002.C3, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6321ZZC3, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing FAG 6322-2Z-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing Timken 6322, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing FAG 6219-2RSR, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6009-2RS2/C3S1GJP, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6009DDUC3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm