Deep groove ball bearing Timken 6322, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
6322
See technical informationReferences
Timken:6322
Rubix:133A9192
EAN:0053893725741





Product details : TIMKEN 6322 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6322 |
| Basic static load, radial - C0r | 178300 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 426.71 excl. VAT
/ Each
£ 512.05 incl. VAT
- Usually arrives within 14 working days
