Deep groove ball bearing Timken 6307, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
6307
See technical informationReferences
Timken:6307
Rubix:106A0803
Manufacturer :100417116
EAN:0087796295636




Product details : TIMKEN 6307 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 83,9978x83,9978x25,9842 mm |
|---|---|
| Package weight | 440,9 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6307 |
| Material | steel |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33400 N |
Show UNSPSC/ECL@SS
£ 47.25 excl. VAT
/ 5 pieces
£ 56.70 incl. VAT
- Delivery usually within ( 7 ) days
