Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR LM503349A/310 TAPERED ROLLER BEARING
Tapered roller bearing SNR LM503349A/310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing SNR
References
snr:
LM503349A/310
rubix:
394A7260
ean:
3413520314675
Technical specifications
Inner diameter
45.987
mm
Outer diameter
74.976
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LM503349A/310 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
45.987
mm
Outer diameter
74.976
mm
Width
18
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.23
excl. VAT
/
Each
£
15.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 67388-90018, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 67388-90183, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 48506/48750
Tapered roller bearing Timken 672, Outer diameter: 168.275 mm | Width: 30.162 mm
Tapered roller bearing Timken 67890H-902A1, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 47.625 mm
Tapered roller bearing Timken 14137A/14274, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Tapered roller bearing NTN 4T-HM804846, Outer diameter: 73.5 mm | Inner diameter: 47.625 mm | Width: 29.37 mm
Tapered roller bearing Timken 782-90063, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 104.775 mm
Tapered roller bearing Timken 8574-90149, Outer diameter: 327.025 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-07098, Outer diameter: 37.5 mm | Inner diameter: 24.981 mm | Width: 14.26 mm
Tapered roller bearing Timken 33821DC
Tapered roller bearing Timken 29685-90033, Outer diameter: 114.287 mm | Inner diameter: 73.025 mm | Width: 58.674 mm
Tapered roller bearing Timken 33262-90100, Outer diameter: 117.602 mm | Inner diameter: 66.802 mm | Width: 66.802 mm
Tapered roller bearing Timken 99550-90182, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing NTN 4T-67390, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 46.038 mm