Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 48506-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 48506/48750
Tapered roller bearing Timken
References
timken:
48506/48750
rubix:
133A8783
ean:
0053893357492
Product details
Technical specifications
Product details : TIMKEN 48506-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
854.58
excl. VAT
/
Each
£
1,025.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NSK 32311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 43 mm
Tapered roller bearing Timken T 158, Outer diameter: 65.883 mm | Inner diameter: 40.234 mm | Width: 19.431 mm
Tapered roller bearing Timken 497A/492A
Tapered roller bearing FAG 32036-X-XL, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 48 mm
Tapered roller bearing NTN 4T-3585, Outer diameter: 63.6 mm | Inner diameter: 41.275 mm | Width: 30.886 mm
Tapered roller bearing FAG 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 48 mm
Tapered roller bearing NTN 4T-663, Outer diameter: 114.4 mm | Inner diameter: 82.55 mm | Width: 41.275 mm
Tapered roller bearing SKF 25590/2/25523/2/Q, Outer diameter: 82.953 mm | Inner diameter: 46 mm | Width: 26.988 mm
Tapered roller bearing Timken 43131/43312, Outer diameter: 79.375 mm | Inner diameter: 33.338 mm | Width: 25.4 mm
Tapered roller bearing Timken 71425/71750B
Tapered roller bearing Timken 48190/48120, Outer diameter: 161.925 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-497/493, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 30.162 mm
Tapered roller bearing Timken 941/932, Outer diameter: 212.725 mm | Inner diameter: 101.6 mm | Width: 66.675 mm
Tapered roller bearing Timken 780/772, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 47.625 mm
Tapered roller bearing Timken 33011, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 21 mm