Tapered Roller Bearing Cup
Outer diameter | 168.275 mm |
---|---|
Width | 30.162 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 30,163x168,275x168,275 mm |
---|---|
Logistic Weight | 1220 g |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
Package weight | 1220,2 g |
Outer diameter | 168.275 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days