Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Spherical roller bearing
SNR 22222EAKW33ZZ SPHERICAL ROLLER BEARING
SNR 22222EAKW33ZZ SPHERICAL ROLLER BEARING
Spherical roller bearing SNR
References
snr:
22222EAKW33ZZ
rubix:
394A7348
ean:
3413522088185
Technical specifications
Inner diameter
110
mm
Outer diameter
200
mm
Width
53
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 22222EAKW33ZZ SPHERICAL ROLLER BEARING
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
200
mm
Width
53
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.93
excl. VAT
/
Each
£
272.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK CYLIND ROLLR BEARING NU2320ECJ
Tapered roller bearing Timken LM 451349V-90089
SNR 23032EMW33 SPHERICAL ROLLER BEARING
NSK NU316ET CYLINDRICAL ROLLER BEARING
SKF SPHER ROLLER BEARING 22316 E
Tapered roller bearing NTN 4T-JHM534149PK, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 38 mm
FAG NJ317-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Tapered roller bearing Timken 28523, Outer diameter: 92.075 mm | Width: 23.017 mm
Tapered roller bearing Timken M38545, Outer diameter: 66.68 mm | Inner diameter: 33.337 mm | Width: 20.64 mm
SKF CYLINDRICAL ROLLER BEARING NJ2304ECP/C3
Tapered roller bearing FAG 30324-XL, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 46 mm
SKF CYLIND ROLLR BEARING NJ 320 ECJ
TIMKEN 22352KEMBW33W45AC4 SPHERICAL ROLLER BEARING
FAG SPHER ROLLER BEARING 23034-E1A-XL-M-C3
TIMKEN 14139-99402 TAPERED ROLLER BEARING