Tapered roller bearing Timken M38545, Outer diameter: 66.68 mm | Inner diameter: 33.337 mm | Width: 20.64 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M38545
Rubix:105A9328
Manufacturer :100039667
EAN:0053893276922


Technical specifications
| Inner diameter | 33.337 mm |
|---|---|
| Outer diameter | 66.68 mm |
| Width | 20.64 mm |
Product details : TIMKEN M38545-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,5x60,5x26,9 mm |
|---|---|
| Package weight | 214,5 g |
| Inner diameter | 33.337 mm |
| Outer diameter | 66.68 mm |
| Width | 20.64 mm |
| Bearing Clearance | cn |
| Series | m |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 323.29 excl. VAT
/ Each
£ 387.95 incl. VAT
- Delivery usually within ( 7 ) days