NTN - Tapered Roller Bearing - 4T-JHM534149PK
Inner diameter | 170 mm |
---|---|
Outer diameter | 230 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 230x230x38 mm |
---|---|
Logistic Weight | 3142 g |
Inner diameter | 170 mm |
Outer diameter | 230 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days