References
SNR:ESP205-16
Rubix:205A2529
EAN:3413520610876




Product details : SNR ESP205-16 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
- Usually arrives within 14 working days
