INA PASEY12-XL PLUMMER BLOCK HOUSING UNIT

Plummer block housing unit

See technical informationSee documents

References

INA:PASEY12-XL
Rubix:238A3750
Manufacturer :0009492480000
EAN:4012802802245
brand logo

Technical specifications

Inner diameter12 mm
Fixation centre-to-centre distance95 mm
Shaft Height30.2 mm
See all Specifications

Documents

Product details : INA PASEY12-XL PLUMMER BLOCK HOUSING UNIT


Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals

Technical specifications


Attributes
Inner diameter12 mm
Fixation centre-to-centre distance95 mm
Shaft Height30.2 mm
Materialcast iron
Total bearing width22 mm
Outer diameter57 mm
Height57 mm
Length125 mm
Seriespasey..-xl
Number of holes2
Basic static load, radial - C0r4750 N
Basic dynamic load, radial - Cr10100 N
Width30 mm
£ 21.77 excl. VAT
/ Each
£ 26.12 incl. VAT
  • Delivery usually within ( 7 ) days