INA TSHE40-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:TSHE40-XL-N
Rubix:103A8078
Manufacturer :0946640560000
EAN:4054372554780


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : INA TSHE40-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units TSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 56.5 mm |
| Outer diameter | 116 mm |
| Clamping | 32.8 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | short base |
| Height | 99 mm |
| Length | 116 mm |
| Sealing | t seals |
| Lubrication | rp1/8 |
| Series | tshe..-xl-n |
| Weight | 1.66 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 56.5 mm |
Show UNSPSC/ECL@SS
£ 68.09 excl. VAT
/ Each
£ 81.71 incl. VAT
- Delivery usually within ( 7 ) days