RHP HOUSED BEARING UNIT MP3.1/2


Self-Lube Pillow Block Unit

References
rhp:MP3.1/2
rubix:158A6877
manufacturer :MP3.1/2 RRS AR3P5
ean:00747023010875
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Fixation centre-to-centre distance319.1 mm
Shaft Height101.6 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT MP3.1/2


Heavy series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight23400 g
Inner diameter90 mm
Fixation centre-to-centre distance319.1 mm
Shaft Height101.6 mm
MaterialCast Iron
Height209.6 mm
Length381 mm
Total bearing width111.1 mm
SeriesMP
Weight23.4 kg
Diameter of fixation holes24 mm
Number of holes2
Basic static load, radial - C0r71500 N
Basic dynamic load, radial - Cr96000 N
Width111.1 mm
Show UNSPSC/ECL@SS
£ 382.35 excl. VAT
/ Each
£ 458.82 incl. VAT
  • In stock: Next day delivery