References
SNR:ESPFT204
Rubix:205A2642
EAN:3413529577231




Product details : SNR ESPFT204 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 30.9 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 3 ) days
