References
SNR:USFA.205.N
Rubix:206A2674
EAN:3413529526260




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 98 mm |
Product details : SNR USFA205N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 98 mm |
| Height | 125 mm |
| Length | 68 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.57 kg |
Show UNSPSC/ECL@SS
£ 55.03 excl. VAT
/ Each
£ 66.04 incl. VAT
- Usually arrives within 14 working days