References
SNR:EXFE210N
Rubix:205A3118
EAN:3413529536290





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : SNR EXFE210N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring. With groove in the housing for attachment of the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x72x160 mm |
|---|---|
| Logistic Weight | 2748 g |
| Inner diameter | 50 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | gray cast iron |
| Length | 143 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.74 kg |
Show UNSPSC/ECL@SS
£ 42.51 excl. VAT
/ Each
£ 51.01 incl. VAT
- Usually arrives within 14 working days