NTN - Bearing Unit - ASPFL203
Inner diameter | 15 mm |
---|---|
Width | 22 mm |
Logistics dimensions (L x W x H) | 65x60x30 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 15 mm |
Width | 22 mm |
Series | ASPFL200 |
Number of holes | 2 |
Outer diameter | 40 mm |
Usually arrives within 14 working days