References
SNR:EXP211-32
Rubix:205A3285
EAN:3413520678968




Product details : SNR EXP211-32 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 71.3 mm |
Show UNSPSC/ECL@SS
£ 50.79 excl. VAT
/ Each
£ 60.95 incl. VAT
- Delivery usually within ( 3 ) days
