References
INA:RASEY50-TV-VA-HLA
Rubix:238A3719
Manufacturer :0539898800000
EAN:4054366738684


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Product details : INA RASEY50-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114x206x50 mm |
|---|---|
| Logistic Weight | 1304 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | steel |
| Total bearing width | 60 mm |
| Outer diameter | 206 mm |
| Diameter of fixation holes | 20 mm |
| Height | 114 mm |
| Length | 206 mm |
| Series | rasey..-tv-va |
| Number of holes | 2 |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 204.80 excl. VAT
/ Each
£ 245.76 incl. VAT
- Delivery usually within ( 7 ) days