References
SNR:SUCP206
Rubix:205A8751
EAN:3413529500512




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR BEARING UNIT SUCP206
stainless steel cast housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x88x52 mm |
|---|---|
| Logistic Weight | 1544 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | stainless steel |
| Total bearing width | 48 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 17 mm |
| Height | 83 mm |
| Length | 165 mm |
| Series | sucp200 |
| Weight | 1.62 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 15300 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 75.74 excl. VAT
/ Each
£ 90.89 incl. VAT
- Delivery usually within ( 3 ) days