INA PASE25-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PASE25-XL-N-FA125
Rubix:238A1135
Manufacturer :0076462320000
EAN:4012802811742


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : INA PASE25-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 36 mm |
| Outer diameter | 37.5 mm |
| Diameter of fixation holes | 11 mm |
| Height | 70 mm |
| Length | 130 mm |
| Series | pase..-xl-n-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
- Delivery usually within ( 7 ) days