References
SNR:EXPA205
Rubix:205A3320
EAN:3413529505869



Product details : SNR EXPA205 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 44.3 mm |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Usually arrives within 14 working days
