References
RHP:MP2.3/16
Rubix:158A2664
Manufacturer :MP2.3/16 R
EAN:00747023010783


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 69.85 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP2.3/16
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP2.3/16 - RHP Cast Iron Pillow Block - 2.3/16 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 5680 g |
|---|---|
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 69.85 mm |
| Material | cast iron |
| Total bearing width | 69.5 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | pillow block unit (2-bolt base) |
| Height | 142.2 mm |
| Length | 249.5 mm |
| Sealing | single lip seal |
| Lubrication | pre-greased, re-greaseable (grease nipple provided) |
| Series | mp |
| Weight | 7.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 69.5 mm |
Show UNSPSC/ECL@SS
£ 130.53 excl. VAT
/ Each
£ 156.64 incl. VAT
- In stock: Next day delivery