References
SKF:SY 45 LF
Rubix:102A6236
Manufacturer :428341
EAN:7316574718993


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 143.5 mm |
| Shaft Height | 54 mm |
Product details : SKF HOUSED BEARING UNIT SY 45 LF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. It has an inner ring extended on both sides and is locked onto the shaft by a SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing, and making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x187x45 mm |
|---|---|
| Logistic Weight | 2129 g |
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Shaft Height | 54 mm |
| Material | steel |
| Total bearing width | 44 mm |
| Outer diameter | 187 mm |
| Clamping | 12 mm |
| Diameter of fixation holes | 14 mm |
| Height | 45 mm |
| Sealing | sb-2f: guarnizione di contatto con anello/lamiera paralevi in lamiera d’acciaio; tenuta in nitril-butadien-kautschuk (nbr) rinforzata |
| Series | sy (skf concentra, serie ysp 2 sb) |
| Weight | 2.27 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Width | 50.5 mm |
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
- Usually arrives within 14 working days