References
SNR:SUCP201CC
Rubix:205A8722
EAN:3413529548637




Product details : SNR SUCP201CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 74.67 excl. VAT
/ Each
£ 89.60 incl. VAT
- Usually arrives within 14 working days
