References
SNR:ESP203N
Rubix:205A2523
EAN:3413529517381




Product details : SNR ESP203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 37.28 excl. VAT
/ Each
£ 44.74 incl. VAT
- Usually arrives within 14 working days
