References
Superseded Ref:Y/UCP 216
SKF:UCP 216
Rubix:247A5235
Manufacturer :UCP 216
EAN:7316579543064


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
Product details : SKF UCP216 HOUSED UNIT
At SKF, we have developed a range of ball bearing units called the “UC range” – units that have been designed to be interchangeable with equipment compliant with Japanese Industrial Standards (JIS). SKF UC ball bearing units are designed to operate in environments where systemic vibrations are characteristic application conditions.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Total bearing width | 82.6 mm |
| Outer diameter | 140 mm |
| Clamping | 20 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | pillow block (foot-mounted), 2-bolt |
| Height | 176 mm |
| Length | 292 mm |
| Sealing | proven factory-fitted sealing system (factory seals fitted by skf) |
| Lubrication | pre-packed with lithium-calcium based grease; relubrication generally not required under moderate loads/temperatures |
| Series | ucp |
| Weight | 9.45 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Delivery usually within ( 3 ) days