Pillow Block Unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 100.5 mm |
Shaft Height | 33.3 mm |
Logistic Weight | 600 g |
---|---|
Inner diameter | 20 mm |
Fixation centre-to-centre distance | 100.5 mm |
Shaft Height | 33.3 mm |
Material | Cast Iron |
Height | 65.2 mm |
Length | 127 mm |
Total bearing width | 32.5 mm |
Series | NP |
Weight | 0.6 kg |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Width | 32.5 mm |
In stock: Next day delivery