References
SNR:SUCP203N
Rubix:205A8732
EAN:3413529515004




Product details : SNR SUCP203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 51.17 excl. VAT
/ Each
£ 61.40 incl. VAT
- Usually arrives within 14 working days
