NTN - Bearing Unit - M-UCP201D1
Inner diameter | 80 mm |
---|
Logistics dimensions (L x W x H) | 310x210x120 mm |
---|---|
Logistic Weight | 8970 g |
Inner diameter | 80 mm |
Height | 88.9 mm |
Length | 292 mm |
Series | UCP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 140 mm |
Width | 82.6 mm |
Usually arrives within 14 working days