References
SNR:USPE207CO
Rubix:206A3150
EAN:3413529564873




Product details : SNR USPE207CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 68.76 excl. VAT
/ Each
£ 82.51 incl. VAT
- Usually arrives within 14 working days
