SKF HOUSED BEARING UNIT SYF 50 FM
SYF Short Base Plummer Block Unit
See technical informationSee documentsReferences
SKF:SYF 50 FM
Rubix:102A8846
Manufacturer :74459
EAN:7316571171722


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYF 50 FM
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,7x135x100 mm |
|---|---|
| Logistic Weight | 2348 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
| Material | bearing steel |
| Total bearing width | 43.7 mm |
| Outer diameter | 135 mm |
| Height | 114.5 mm |
| Length | 135 mm |
| Series | syf |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 106.73 excl. VAT
/ Each
£ 128.08 incl. VAT
- Delivery usually within ( 3 ) days