References
SNR:SUCP205-16CO
Rubix:205A8745
EAN:3413529548767




Product details : SNR SUCP205-16CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 74.79 excl. VAT
/ Each
£ 89.75 incl. VAT
- Usually arrives within 14 working days
