References
SNR:SUCP204CC
Rubix:205A8738
EAN:3413529548668




Product details : SNR SUCP204CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Usually arrives within 14 working days
