References
SNR:ESFLE205COE
Rubix:205A2476
Manufacturer :ESFLE.205COE
EAN:3413520591380




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 99 mm |
| Shaft Height | 19 mm |
Product details : SNR ESFLE205COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 99 mm |
| Shaft Height | 19 mm |
| Material | cast iron housing; bearing made of standard bearing steel |
| Total bearing width | 30.9 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 11.5 mm |
| Mounting typ | flanged housing |
| Height | 124 mm |
| Length | 70 mm |
| Sealing | otwarta osłona ochronna (co) dla wałów przechodzących (otwarta pokrywa) |
| Lubrication | relubricatable (grease fitting r1/8') |
| Series | esfle200 |
| Weight | 0.59 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
- Usually arrives within 14 working days