References
INA:RASEY30-TV-VA-HLA
Rubix:238A3544
Manufacturer :0531195840000
EAN:4054366732545


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
Product details : INA RASEY30-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x163x30 mm |
|---|---|
| Logistic Weight | 522 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
| Material | steel |
| Total bearing width | 46 mm |
| Outer diameter | 163 mm |
| Diameter of fixation holes | 18 mm |
| Height | 84 mm |
| Length | 163 mm |
| Series | rasey..-tv-va |
| Number of holes | 2 |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 111.95 excl. VAT
/ Each
£ 134.34 incl. VAT
- Delivery usually within ( 7 ) days