References
SNR:SUCP205-16N
Rubix:205A8746
EAN:3413529515110




Product details : SNR SUCP205-16N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 57.55 excl. VAT
/ Each
£ 69.06 incl. VAT
- Usually arrives within 14 working days
