References
SNR:SUCP205CC
Rubix:205A8747
EAN:3413529548675




Product details : SNR SUCP205CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 74.79 excl. VAT
/ Each
£ 89.75 incl. VAT
- Usually arrives within 14 working days
