TIMKEN RAO2 11/16 PILLOW BLOCK HOUSED UNIT
Heavy-duty pillow block housed unit with GN-KRRB heavy series insert ball bearing and locking collar
See technical informationReferences
Timken:RAO2 11/16
Rubix:104A7675
EAN:0087796061781


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Fixation centre-to-centre distance | 285.8 mm |
| Shaft Height | 96.84 mm |
Product details : TIMKEN RAO2 11/16 PILLOW BLOCK HOUSED UNIT
Inch pillow block housing unit Fafnir
Timken Fafnir RAO2 11/16 pillow block ball bearing unit with protective seal and 2-bolt pillow block. Bore 68,3 mm, cast iron housing.
Technical specifications
Attributes
| Inner diameter | 68.263 mm |
|---|---|
| Fixation centre-to-centre distance | 285.8 mm |
| Shaft Height | 96.84 mm |
| Material | cast iron (cast iron) |
| Total bearing width | 96 mm |
| Outer diameter | 101.6 mm |
| Clamping | 48 mm |
| Diameter of fixation holes | 25.4 mm |
| Mounting typ | two-bolt pillow block |
| Height | 192.1 mm |
| Length | 360.4 mm |
| Sealing | schutzdichtung (shroud seal) |
| Lubrication | timken ball bearing pillow block grease (nlgi no. 2, polyurea-thickened) |
| Series | medium-duty |
| Weight | 15.322 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 115500 N |
| Width | 88.9 mm |
Show UNSPSC/ECL@SS
£ 1,094.91 excl. VAT
/ Each
£ 1,313.89 incl. VAT
- Delivery usually within ( 7 ) days