References
SNR:SUCP207-23N
Rubix:205A8773
EAN:3413529515158




Product details : SNR SUCP207-23N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 102.67 excl. VAT
/ Each
£ 123.20 incl. VAT
- Usually arrives within 14 working days
