References
SNR:UCPE216L3
Rubix:206A1035
EAN:3413520637576




Product details : SNR UCPE216L3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 152.56 excl. VAT
/ Each
£ 183.07 incl. VAT
- Usually arrives within 14 working days
