NSK SOLID OIL BEARING PNP30/LP99

Pillow Block

See technical information

References

RHP:PNP30/LP99
Rubix:103A9138
Manufacturer :PNP30/LP99 R
EAN:00747023165216
brand logo

Technical specifications

Inner diameter30 mm
Fixation centre-to-centre distance118.9 mm
Outer diameter62 mm
See all Specifications

Product details : NSK SOLID OIL BEARING PNP30/LP99


The Silver-Lube series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range.

Technical specifications


Attributes
Logistic Weight520 g
Inner diameter30 mm
Fixation centre-to-centre distance118.9 mm
Outer diameter62 mm
Width45.8 mm
£ 168.54 excl. VAT
/ Each
£ 202.25 incl. VAT
  • Usually arrives within 14 working days