References
RHP:SL5/8
Rubix:158A6683
Manufacturer :SL5/8 R
EAN:00747023032693


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 91.5 mm |
| Shaft Height | 26.97 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL5/8
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL5/8 - RHP Cast Iron Pillow Block - 5/8 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 17 mm |
| Fixation centre-to-centre distance | 91.5 mm |
| Shaft Height | 26.97 mm |
| Material | cast iron |
| Total bearing width | 30.5 mm |
| Outer diameter | 40 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | pillow block (cast iron, 2-bolt) |
| Height | 54 mm |
| Length | 119 mm |
| Sealing | single lip seal (standard) |
| Lubrication | factory filled with alvania s2 (shell) grease; re-greaseable |
| Series | sl |
| Weight | 0.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 30.5 mm |
Show UNSPSC/ECL@SS
£ 26.94 excl. VAT
/ Each
£ 32.33 incl. VAT
- Usually arrives within 14 working days