References
SNR:UCPG208CO
Rubix:206A1072
EAN:3413529555642



Product details : SNR UCPG208CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 63.11 excl. VAT
/ Each
£ 75.73 incl. VAT
- Usually arrives within 14 working days
